This product requires certification to purchase.

Ceiling Fan Blade for F548-WH and K954 Ceiling Fans

Minka Aire

Ceiling Fan Blade for F548-WH and K954 Ceiling Fans

  • Fast #
  • Part #MAC100
  • Item #3327801
  • Manufacturer Part #AC100
3.1 out of 5 Customer Rating
Brand image
Minka Aire

Ceiling Fan Blade for F548-WH and K954 Ceiling Fans

  • Fast #
  • Part #MAC100
  • Item #3327801
  • Manufacturer Part #AC100
3.1 out of 5 Customer Rating

X Points

Color Finish Name: Clear Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Specifications

Brand Model Compatibility:
F548-WH and K954 Ceiling Fans
Color Finish Category:
Clear
Color Finish Name:
Clear
Indoor Outdoor:
Indoor
Product Type:
Cap, Finial
Proposition 65:
WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
UL Listed:
No
UPC:
706411029035