Ceiling Fan Cap and Finial in Oil Rubbed Bronze
Ceiling Fan Cap and Finial in Oil Rubbed Bronze
Product Details
Product Details
- Accent Cap for Fan Light Kits
Specifications
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Height:
- 1/2
- Indoor Outdoor:
- Indoor
- Material:
- Steel
- Product Type:
- Cap, Finial
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 706411009570
- Width:
- 2-1/2