This product requires certification to purchase.

Ceiling Fan Light Kit

Minka Aire

Ceiling Fan Light Kit

  • Fast #
  • Part #MINK9401LWH
  • Item #8099047
  • Manufacturer Part #K9401L-WH
4.4 out of 5 Customer Rating
Brand image
Minka Aire

Ceiling Fan Light Kit

  • Fast #
  • Part #MINK9401LWH
  • Item #8099047
  • Manufacturer Part #K9401L-WH
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • MinkaAire Two Light Fan Light Kit
  • Includes pull chain with decorative fob (Not Pictured)
  • For Wet Location ceiling fans
  • Light Kit utilizes (2) 13W GU24 CFL Bulbs
  • Requires Certification

Documents


Specifications

Color Finish Category:
Whites
Color Finish Name:
White
Color Temperature:
3000
Depth:
10-19/50 in
Dimmable:
No
ETL Listed:
No
Height:
6 in
Indoor Outdoor:
Indoor, Outdoor
Length:
10-19/50 in
Light Bulb Base Type:
Integrated
Light Bulb Type:
LED
Lighting Direction:
Down Lighting
Lumens:
918
Material:
Steel, Glass
Number of Lights:
1
UL Listed:
Yes
UPC:
706411063091
Volts:
120V
Watts:
9 W
Width:
10-19/50 in