This product requires certification to purchase.

58 in. 5-Blade Indoor/Outdoor Integrated LED Ceiling Fan in Coal

Minka Aire

Chubby 58 in. 5-Blade Indoor/Outdoor Integrated LED Ceiling Fan in Coal

  • Fast #
  • Part #MF781LCL
  • Item #9930854
  • Manufacturer Part #F781L-CL
5 out of 5 Customer Rating
Brand image
Minka Aire

Chubby 58 in. 5-Blade Indoor/Outdoor Integrated LED Ceiling Fan in Coal

  • Fast #
  • Part #MF781LCL
  • Item #9930854
  • Manufacturer Part #F781L-CL
5 out of 5 Customer Rating

X Points

Color Finish Name: Coal Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Includes: Coal finish - Coal blades with Etched Lens
  • Includes: Remote Control (RC1000)
  • Includes: Integrated 40w LED light, delivered lumens: 2,303, CRI: 90, Color Temp: 3000K
  • Includes: 6" downrod
  • Smart Fan integration is enabled with download of Bond Home application
  • UL Listed for Wet Locations
  • Limited lifetime motor warranty
  • Requires Certification

Specifications

AMP:
0.07, 0.09, 0.148, 0.23, 0.353
Blade Pitch:
18°
Blade Span:
58 in
CFM:
5886 ft3/min
Ceiling Fan Blade Finish:
Coal
Collection:
Chubby
Color Finish Category:
Blacks
Color Finish Name:
Coal
Color Temperature:
3000
Control Type:
Remote Control
Dimmable:
Yes
ETL Listed:
Yes
Energy Star Compliant:
No
Fan Speeds:
6
Height:
14-13/100 in
Indoor Outdoor:
Outdoor
Installation Type:
Hanging Mount
Light Bulb Base Type:
Y10
Light Bulb Shape Code:
Z09
Light Bulb Type:
Integrated LED
Lighting Direction:
Down Lighting
Lighting Style:
Contemporary
Lumens:
3172.2
Material:
Plastic
Material Type:
ABS, PC
Number Of Hours:
20000 hr
Number of Blades:
5
Number of Lights:
1
Proposition 65:
WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For more information:www.p65warnings.ca.gov
RPM:
113
UL Listed:
Suitable for Wet Locations
UPC:
706411068485
Volts:
120V
Watts:
24 W