58 in. 5-Blade Outdoor Ceiling Fan in Brushed Nickel Wet
Chubby 58 in. 5-Blade Outdoor Ceiling Fan in Brushed Nickel Wet
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Includes: Brushed Wet Nickel finish - Silver blades with Etched Lens
- Includes: Remote Control (RC1000)
- Includes: Integrated 40w LED light, delivered lumens: 2,303, CRI: 90, Color Temp: 3000K
- Includes: 6" downrod
- Smart Fan integration is enabled with download of Bond Home application
- UL Listed for Wet Locations
- Limited lifetime motor warranty
Specifications
- AMP:
- 0.07, 0.09, 0.148, 0.23, 0.353
- Blade Pitch:
- 18°
- Blade Span:
- 58 in
- CFM:
- 5886
- Ceiling Fan Blade Finish:
- Silver
- Collection:
- Chubby
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel Wet
- Color Temperature:
- 3000
- Control Type:
- Remote Control
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Fan Speeds:
- 6
- Height:
- 14-13/100
- Indoor Outdoor:
- Outdoor
- Light Bulb Base Type:
- Y10
- Light Bulb Shape Code:
- Z09
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 3172.2
- Material:
- Plastic
- Material Type:
- ABS, PC
- Number Of Hours:
- 20000
- Number of Blades:
- 5
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For more information:www.p65warnings.ca.gov
- RPM:
- 113
- UL Listed:
- Suitable for Wet Locations
- UPC:
- 706411068461
- Volts:
- 120V
- Watts:
- 24