58 in. 5-Blade Outdoor Ceiling Fan in Flat White
Chubby 58 in. 5-Blade Outdoor Ceiling Fan in Flat White
Frequently Purchased Together
Product Details
Product Details
Specifications
- AMP:
- 0.07, 0.09, 0.148, 0.23, 0.353
- Blade Pitch:
- 18°
- Blade Span:
- 58 in
- CFM:
- 5886 ft3/min
- Ceiling Fan Blade Finish:
- Flat White
- Collection:
- Chubby
- Color Finish Category:
- Whites
- Color Finish Name:
- Flat White
- Color Temperature:
- 3000
- Control Type:
- Remote Control
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Fan Speeds:
- 6
- Height:
- 14-13/100 in
- Indoor Outdoor:
- Outdoor
- Light Bulb Base Type:
- Y10
- Light Bulb Shape Code:
- Z09
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 3172.2
- Material:
- Plastic
- Material Type:
- ABS, PC
- Number Of Hours:
- 20000 h
- Number of Blades:
- 5
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For more information:www.p65warnings.ca.gov
- RPM:
- 113
- UL Listed:
- Suitable for Wet Locations
- Volts:
- 120V
- Watts:
- 24 W