54 in. 5-Blade Ceiling Fan in Provencal Blanc
Classica 54 in. 5-Blade Ceiling Fan in Provencal Blanc
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Includes remote control
- Universal light kit adaptable
- Limited lifetime warranty
Specifications
- AMP:
- 0.6
- Blade Pitch:
- 14°
- Blade Span:
- 54 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 6313 ft3/min
- Ceiling Fan Blade Finish:
- Provencal Blanc
- Collection:
- Classica
- Color Finish Category:
- Whites
- Color Finish Name:
- Provencal Blanc
- Energy Star Compliant:
- No
- Glass Type:
- Etched White
- Height:
- 18-1/4 in
- Length:
- 54 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10.5
- Lighting Style:
- Traditional
- Material:
- Wood
- Material Type:
- Plywood
- Number of Blades:
- 5
- Number of Lights:
- 3
- Proposition 65:
- www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 706411064135
- Volts:
- 120V
- Watts:
- 71.6 W
- Width:
- 54 in