60 in. 5-Blade Indoor Ceiling Fan in Polished Nickel
Clean 60 in. 5-Blade Indoor Ceiling Fan in Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Designed with ultra-sophistication and minimalistic styling, Clean utilizes a unique eye catching blade arm that links the cylindrical fan body to its five blades
- Body and the blades move in unison creating a distinctive look
- Clean has an integrated 10W LED light and an energy efficient DC motor that provides significant air flow
- 14 Degrees Blade Pitch
- 5-Blades 60" Sweep
- DC 123 x 30mm Motor
- 6" Downrod
- Special Hand Held Remote Control System (Included)
Specifications
- AMP:
- 0.67
- Blade Pitch:
- 12°
- Blade Span:
- 60 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 10744 ft3/min
- Ceiling Fan Blade Finish:
- Silver
- Collection:
- Clean
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Color Temperature:
- 3000
- Control Type:
- Remote
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Fan Speeds:
- 6
- Glass Type:
- Etched White
- Height:
- 16-1/2 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Shape Code:
- Z03
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lumens:
- 767.1
- Material:
- Plastic
- Material Type:
- ABS
- Number Of Hours:
- 30000 h
- Number of Blades:
- 5
- Number of Lights:
- 1
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- RPM:
- 154
- UL Listed:
- No
- UPC:
- 706411059087
- Watts:
- 56.82 W