52 in. 3-Blade Outdoor Ceiling Fan in White
Concept™ I 52 in. 3-Blade Outdoor Ceiling Fan in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Concept I Wet White Ceiling Fan with LED Light
- 3-Blade 52" Sweep
- 14 Degree Blade Pitch
- 6" Downrod
- An integrated 14W LED
- 540 Delivered Lumens Output
- Maximum CFM 5389
- Full Function Wall Control System (Incl.)
- Limited lifetime warranty
- Limited lifetime motor warranty
Specifications
- AMP:
- 0.25
- Blade Pitch:
- 14°
- Blade Span:
- 52 in
- CFM:
- 5389 ft3/min
- CSA Certified:
- No
- Ceiling Fan Blade Finish:
- White
- Collection:
- Concept™ I
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 3000
- Control Type:
- Wall Control
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Glass Type:
- White Opal
- Height:
- 20-1/2 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Downrod Only, Angled Mount
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 1363
- Material:
- Plastic
- Material Type:
- ABS
- Number Of Hours:
- 30000 h
- Number of Blades:
- 3
- Number of Lights:
- 1
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- RPM:
- 188
- UL Listed:
- Suitable for Wet Locations
- UPC:
- 706411055775
- Volts:
- 120V
- Watts:
- 52.42 W