This product requires certification to purchase.

54 in. 3-Blade Outdoor Ceiling Fan in Coal

Minka Aire

Concept™III 54 in. 3-Blade Outdoor Ceiling Fan in Coal

  • Fast #
  • Part #MF467LCL
  • Item #9427071
  • Manufacturer Part #F467L-CL
3.7 out of 5 Customer Rating
Brand image
Minka Aire

Concept™III 54 in. 3-Blade Outdoor Ceiling Fan in Coal

  • Fast #
  • Part #MF467LCL
  • Item #9427071
  • Manufacturer Part #F467L-CL
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Coal Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Includes:Remote Control (RC1000)
  • Includes:Integrated AC LED light30w,delivered lumens: 980, CRI: 92, Color Temp: 3000K
  • UL Listed for Wet Locations
  • Limited lifetime motor warranty
  • Six speed fan control in forward and reverse
  • On/Off plus full range light dimmer
  • Includes one (1) hand held remote control, wall holster
  • Wireless remote operation
  • Operates at distance of 23 feet
  • 1,024 frequency combinations
  • Requires Certification

Specifications

Blade Pitch:
14°
Blade Span:
54 in
CEC Compliant:
For Sale in CA
CFM:
6056 ft3/min
Ceiling Fan Blade Finish:
Coal
Collection:
Concept™III
Color Finish Category:
Blacks
Color Finish Name:
Coal
Color Temperature:
3000
Control Type:
Remote
Dimmable:
Yes
ETL Listed:
Yes
Energy Star Compliant:
No
Fan Speeds:
6
Height:
12-1/4 in
Indoor Outdoor:
Outdoor
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Integrated
Lighting Direction:
Down Lighting
Lighting Style:
Modern
Lumens:
979
Number Of Hours:
15000 h
Number of Blades:
3
Proposition 65:
WWW.P65WARNINGS.CA.GOV
RPM:
170
UL Listed:
Yes
UPC:
706411064364
Watts:
30 W