54 in. 3-Blade Outdoor Ceiling Fan in White
Concept™III 54 in. 3-Blade Outdoor Ceiling Fan in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Includes:Remote Control (RC1000)
- Includes:Integrated AC LED light30w,delivered lumens: 980, CRI: 92, Color Temp: 3000K
- UL Listed for Wet Locations
- Limited lifetime motor warranty
- Six speed fan control in forward and reverse
- On/Off plus full range light dimmer
- Includes one (1) hand held remote control, wall holster
- Wireless remote operation
- Operates at distance of 23 feet
- 1,024 frequency combinations
Specifications
- Blade Pitch:
- 14°
- Blade Span:
- 54 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 6056 ft3/min
- Ceiling Fan Blade Finish:
- White
- Collection:
- Concept™III
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 3000
- Control Type:
- Remote
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Fan Speeds:
- 6
- Height:
- 12-1/4 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Integrated
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Modern
- Lumens:
- 979
- Number Of Hours:
- 15000 h
- Number of Blades:
- 3
- Proposition 65:
- WWW.P65WARNINGS.CA.GOV
- RPM:
- 170
- UL Listed:
- Yes
- UPC:
- 706411064388
- Watts:
- 30 W