52 in. 5-Blade Indoor Ceiling Fan in Brushed Stainless Steel/Dark Walnut
Contractor® 52 in. 5-Blade Indoor Ceiling Fan in Brushed Stainless Steel/Dark Walnut
Product Details
Product Details
- Can be used with 4 blades
- Universal light kit adaptable
- Limited lifetime warranty
Specifications
- AMP:
- 0.51
- Blade Pitch:
- 12°
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 4565
- Ceiling Fan Blade Finish:
- Dark Walnut
- Collection:
- Contractor®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brushed Stainless Steel, Dark Walnut
- Control Type:
- Pull Chain
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Height:
- 12-1/4
- Indoor Outdoor:
- Indoor
- Installation Type:
- Hanging Mount
- Length:
- 52
- Lighting Style:
- Traditional
- Material:
- Fibreboard
- Material Type:
- Medium-Density
- Number of Blades:
- 5
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 706411041389
- Volts:
- 120V
- Watts:
- 61
- Width:
- 52