52 in. 5-Blade Indoor Ceiling Fan in Brushed Stainless Steel
Contractor® 52 in. 5-Blade Indoor Ceiling Fan in Brushed Stainless Steel
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Can be used with 4 blades
- Universal light kit adaptable
- Limited Lifetime Motor Warranty
- Brushed Steel finish - Silver blades
- Includes: 4" downrod
- Includes: 3 Speed Pull Chain
- Includes: Quick Connect Detachable Switch Cup
- Includes: Pre-Installed One-Piece Motor / Blade Iron Gasket
Specifications
- AMP:
- 0.51
- Blade Pitch:
- 12°
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 4565.39 ft3/min
- Ceiling Fan Blade Finish:
- Silver
- Collection:
- Contractor®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brushed Stainless Steel
- Control Type:
- Pull Chain
- Diameter:
- 52 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Height:
- 12-1/4 in
- Indoor Outdoor:
- Indoor
- Length:
- 52 in
- Lighting Style:
- Traditional
- Material:
- Fibreboard
- Material Type:
- Medium-Density
- Number of Blades:
- 5
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 706411008719
- Volts:
- 120V
- Watts:
- 61 W
- Width:
- 52 in