This product requires certification to purchase.

52 in. 5-Blade Indoor Ceiling Fan in Coal

Minka Aire

Contractor® 52 in. 5-Blade Indoor Ceiling Fan in Coal

  • Fast #
  • Part #MF556LCL
  • Item #8928861
  • Manufacturer Part #F556L-CL
3.9 out of 5 Customer Rating
Brand image
Minka Aire

Contractor® 52 in. 5-Blade Indoor Ceiling Fan in Coal

  • Fast #
  • Part #MF556LCL
  • Item #8928861
  • Manufacturer Part #F556L-CL
3.9 out of 5 Customer Rating

X Points

Color Finish Name: Coal Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • MinkaAire F556L 52" 5 Blade Contractor Plus LED Indoor Ceiling Fan with Integrated LED Light and Hand Held Remote Control System
  • Coal finish - Coal blades with Etched Lens
  • Includes: 6" downrod
  • Includes: Remote control (RCS 213)
  • Includes: Integrated 17 Watt Dimmable LED Light
  • Lumens: 1283
  • Color Rendering Index (CRI): 83
  • Color Temperature: 3,000K
  • Limited lifetime motor warranty
  • Energy Star certified
  • Requires Certification

Specifications

AMP:
0.22, 0.56
Blade Pitch:
12°
Blade Span:
52 in
CEC Compliant:
For Sale in CA
CFM:
1756 ft3/min
Ceiling Fan Blade Finish:
Coal
Collection:
Contractor®
Color Finish Category:
Blacks
Color Finish Name:
Coal
Color Temperature:
3000
Control Type:
Remote Control
Dimmable:
Yes
ETL Listed:
Yes
Energy Star Compliant:
No
Fan Speeds:
3
Glass Type:
Etched Lens
Height:
15-2/5 in
Indoor Outdoor:
Indoor
Installation Type:
Downrod
Light Bulb Base Type:
Integrated
Light Bulb Shape Code:
Z42
Light Bulb Type:
LED
Lighting Style:
Transitional
Lumens:
1209.9
Material:
Steel, Wood
Material Type:
Plywood
Number Of Hours:
50000 h
Number of Blades:
5
Number of Lights:
1
Proposition 65:
www.P65Warnings.ca.gov
RPM:
186
UPC:
706411064401
Volts:
120V
Watts:
66.58 W