CCY ORB 5 BLD CEIL FAN W/ LED LGHT
Contractor CCY ORB 5 BLD CEIL FAN W/ LED LGHT
Frequently Purchased Together
Product Details
Specifications
- AMP:
- 0.208
- Blade Pitch:
- 11.5°
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 1522 ft3/min
- Ceiling Fan Blade Finish:
- Oil Rubbed Bronze
- Collection:
- Contractor
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Color Rendering Index:
- 91
- Color Temperature:
- 3000
- Control Type:
- Pull Chain
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Glass Type:
- Etched Swirl
- Height:
- 18 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-27
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lumens:
- 1676.3
- Material:
- MDF
- Number Of Hours:
- 25000 h
- Number of Blades:
- 5
- Number of Lights:
- 2
- RPM:
- 149
- Type:
- MF448LORB
- UL Listed:
- Yes
- Watts:
- 61.63 W