52 in. 5-Blade Indoor Ceiling Fan in Bone White
Contractor® 52 in. 5-Blade Indoor Ceiling Fan in Bone White
Product Details
Product Details
- Contractor Bone White Ceiling Fan with LED Light
- 5-Blades 52" Sweep
- 12 Degree Blade Pitch
- 6" Downrod
- An integrated 16W LED
- 1100 Delivered Lumens Output
- Maximum CFM 5450
- Hand Held Remote Control System (Incl.)
- Limited lifetime warranty
Specifications
- AMP:
- 0.56
- Blade Pitch:
- 12°
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 5966
- CSA Certified:
- No
- Ceiling Fan Blade Finish:
- Bone White
- Collection:
- Contractor®
- Color Finish Category:
- Whites
- Color Finish Name:
- Bone White
- Color Temperature:
- 3000
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Etched Lens
- Height:
- 13-1/4
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional
- Lumens:
- 1290.1
- Material:
- Plywood, Zinc, Aluminum
- Material Type:
- Plywood
- Number Of Hours:
- 30000
- Number of Blades:
- 5
- Number of Lights:
- 1
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- RPM:
- 196
- UL Listed:
- No
- UPC:
- 706411053559
- Volts:
- 120V
- Watts:
- 66.5
- Width:
- 52