52 in. 5-Blade Indoor Ceiling Fan in Oil Rubbed Bronze
Contractor® 52 in. 5-Blade Indoor Ceiling Fan in Oil Rubbed Bronze
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- MinkaAire F556L 52" 5 Blade Contractor Plus LED Indoor Ceiling Fan with Integrated LED Light and Hand Held Remote Control System
- Oil Rubbed Bronze finish - Reversible Medium Maple / Dark Walnut blades with Etched Lens
- Includes: 6" downrod
- Includes: Remote control (RCS 213)
- Includes: Integrated 17 Watt Dimmable LED Light
- Lumens: 1283
- Color Rendering Index (CRI): 83
- Color Temperature: 3,000K
- Limited lifetime motor warranty
- Energy Star certified
Specifications
- AMP:
- 0.56
- Blade Pitch:
- 12°
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 5314
- Ceiling Fan Blade Finish:
- Medium Maple/Dark Walnut
- Collection:
- Contractor®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Color Temperature:
- 3000
- Control Type:
- Remote
- Diameter:
- 52
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Glass Type:
- Frosted
- Height:
- 15-1/2
- Indoor Outdoor:
- Indoor
- Light Bulb Base Type:
- Integrated
- Light Bulb Shape Code:
- Z42
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Lumens:
- 1209.9
- Material:
- Plywood, Zinc, Aluminum
- Material Type:
- Plywood
- Number of Blades:
- 5
- Number of Lights:
- 1
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 706411053566
- Volts:
- 120V
- Watts:
- 16