52 in. 5-Blade Indoor Ceiling Fan in Brushed Nickel/Dark Walnut
Contractor Plus 52 in. 5-Blade Indoor Ceiling Fan in Brushed Nickel/Dark Walnut
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Includes blades
- Brushed Nickel finish - Reversible Medium Maple / Dark Walnut blades
- Includes: 6" downrod
- Includes: 3 Speed Pull Chain
- Includes: 80" Lead Wire
- Energy Star rated
- Limited Lifetime Motor Warranty
-
Green
Specifications
- AMP:
- 0.56
- Blade Pitch:
- 12°
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 5966
- Ceiling Fan Blade Finish:
- Medium Maple/Dark Walnut
- Collection:
- Contractor Plus
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel, Dark Walnut
- Control Type:
- Pull Chain
- Diameter:
- 52
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Fan Speeds:
- 3
- Height:
- 12-1/4
- Indoor Outdoor:
- Indoor
- Lighting Style:
- Transitional
- Material:
- Plywood
- Material Type:
- Plywood
- Number of Blades:
- 5
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 706411052507
- Volts:
- 120V
- Watts:
- 66.5