52 in. 5-Blade Indoor Ceiling Fan in Flat White
Contractor Plus 52 in. 5-Blade Indoor Ceiling Fan in Flat White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Includes blades
- Flat White finish - Flat White blades
- Includes:6" downrod
- Includes:3 Speed Pull Chain
- Includes:80" Lead Wire
- Energy Star rated
- Limited Lifetime Motor Warranty
Specifications
- AMP:
- 0.57
- Blade Pitch:
- 12°
- Blade Span:
- 52 in
- CFM:
- 5450 ft3/min
- Ceiling Fan Blade Finish:
- Flat White
- Collection:
- Contractor Plus
- Color Finish Category:
- Whites
- Color Finish Name:
- Flat White
- Control Type:
- Pull Chain
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Height:
- 12-9/100 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Lighting Style:
- Transitional
- Material:
- Wood
- Material Type:
- Plywood
- Number of Blades:
- 5
- Proposition 65:
- www.P65Warnings.ca.gov
- RPM:
- 196
- UL Listed:
- No
- UPC:
- 706411061639
- Volts:
- 120V
- Watts:
- 67 W