52 in. 5-Blade Indoor Ceiling Fan in Brushed Steel/Dark Walnut
Contractor Uni-Pack LED 52 in. 5-Blade Indoor Ceiling Fan in Brushed Steel/Dark Walnut
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Can be installed with either a four or five blade set-up
- Integrated two 9-Watt dimmable LED bulbs for optimum illumination
- Delivered lumen: 1302.4 initial lumen: 1593.8 color temperature: 3000 CRI: 91.8
- Includes Brushed Steel - Dark Walnut blades w/ Frosted White glass
- Includes: 4" downrod
- Includes: 3-speed Pull Chain with manual reverse
- Includes: Cap for non-light use
- Includes: pre-installed one-piece motor blade iron gasket
- Includes: 80" of lead wire
- Limited Lifetime Motor Warranty
Specifications
- AMP:
- 0.52
- Blade Pitch:
- 12°
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 4276
- Ceiling Fan Blade Finish:
- Dark Walnut
- Collection:
- Contractor Uni-Pack LED
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brushed Steel, Dark Walnut
- Color Temperature:
- 3000
- Control Type:
- Pull Chain
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Height:
- 18
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Lumens:
- 1593.8
- Material:
- MDF, Glass
- Number Of Hours:
- 15000
- Number of Blades:
- 5
- Number of Lights:
- 2
- RPM:
- 157
- UL Listed:
- Yes
- UPC:
- 706411062919
- Watts:
- 20