This product requires certification to purchase.

52 in. 5-Blade Indoor Ceiling Fan in Oil Rubbed Bronze

Minka Aire

Contractor Uni-Pack LED 52 in. 5-Blade Indoor Ceiling Fan in Oil Rubbed Bronze

  • Fast #
  • Part #MF656LORB
  • Item #7192714
4.8 out of 5 Customer Rating
Brand image
Minka Aire

Contractor Uni-Pack LED 52 in. 5-Blade Indoor Ceiling Fan in Oil Rubbed Bronze

  • Fast #
  • Part #MF656LORB
  • Item #7192714
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Contractor Uni-Pack Oil Rubbed Bronze Ceiling Fan with LED Light
  • 5-Blades 52" Sweep
  • 12 Degree Blade Pitch
  • 6" Downrod
  • An integrated 26W LED
  • 1647 Delivered Lumens Output
  • Maximum CFM 5142
  • 3-Speed Pull Chain
  • Limited lifetime warranty
  • Requires Certification

Specifications

AMP:
0.22, 0.41, 0.62
Blade Pitch:
12°
Blade Span:
52 in
CEC Compliant:
For Sale in CA
CFM:
5089 ft3/min
Ceiling Fan Blade Finish:
Medium Maple/Dark Walnut
Collection:
Contractor Uni-Pack LED
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Color Temperature:
3000
Diameter:
52 in
Dimmable:
No
ETL Listed:
Yes
Energy Star Compliant:
No
Glass Type:
Frosted White
Height:
17-1/2 in
Indoor Outdoor:
Indoor
Light Bulb Shape Code:
Z22
Light Bulb Type:
LED
Lighting Direction:
Down Lighting
Lumens:
1531
Material:
Plywood, Zinc, Aluminum, Glass, Steel
Material Type:
Plywood
Number of Blades:
5
Number of Lights:
1
Proposition 65:
WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
UL Listed:
No
Watts:
24 W