52 in. 5-Blade Indoor Ceiling Fan in Polished Nickel
Contractor Uni-Pack LED 52 in. 5-Blade Indoor Ceiling Fan in Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Contractor Uni-Pack Polished Nickel Ceiling Fan with LED Light
- 5-Blades 52" Sweep
- 12 Degree Blade Pitch
- 6" Downrod
- An integrated 26W LED
- 1647 Delivered Lumens Output
- Maximum CFM 5142
- 3-Speed Pull Chain
- Limited lifetime warranty
Specifications
- AMP:
- 0.22, 0.41, 0.62
- Blade Pitch:
- 12°
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 5994 ft3/min
- Ceiling Fan Blade Finish:
- Silver
- Collection:
- Contractor Uni-Pack LED
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Color Temperature:
- 3000
- Control Type:
- Pull Chain
- Dimmable:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Frosted White
- Height:
- 14-1/2 in
- Indoor Outdoor:
- Indoor
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lumens:
- 1647
- Material:
- Wood
- Material Type:
- Plywood
- Number of Blades:
- 5
- Number of Lights:
- 1
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- RPM:
- 197
- UL Listed:
- No
- UPC:
- 706411055119
- Volts:
- 120V
- Watts:
- 74.6 W