52 in. 5-Blade Indoor Ceiling Fan in White
Contractor Uni-Pack LED 52 in. 5-Blade Indoor Ceiling Fan in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Can be installed with either a four or five blade set-up
- Integrated two 9-Watt dimmable LED bulbs for optimum illumination
- Delivered lumen: 1302.4 initial lumen: 1593.8 color temperature: 3000 CRI: 91.8
- Includes White - White blades w/ Frosted White glass
- Includes: 4" downrod
- Includes: 3-speed Pull Chain with manual reverse
- Includes: Cap for non-light use
- Includes: pre-installed one-piece motor blade iron gasket
- Includes: 80" of lead wire
- Limited Lifetime Motor Warranty
Specifications
- AMP:
- 0.21, 0.52
- Blade Pitch:
- 12°
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 1569 ft3/min
- Ceiling Fan Blade Finish:
- White
- Collection:
- Contractor Uni-Pack LED
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 3000
- Control Type:
- Pull Chain
- Dimmable:
- No
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Glass Type:
- Frosted White
- Height:
- 18 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Downrod
- Light Bulb Base Type:
- Integrated
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Lumens:
- 1264
- Material:
- Wood
- Material Type:
- MDF
- Number Of Hours:
- 15000 h
- Number of Blades:
- 5
- Number of Lights:
- 2
- Proposition 65:
- WWW.P65WARNINGS.CA.GOV
- RPM:
- 157
- UL Listed:
- Yes
- UPC:
- 706411062896
- Volts:
- 120V
- Watts:
- 61.46 W