Swarovski Crystal Set
Cristafano™ Swarovski Crystal Set
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
Product Details
Product Details
- MinkaAire GC900 Set SPECTRA Swarovski Crystal Set for the Cristafano 5 Blade Ceiling Fan
- Crystal Kit for MinkaAire F900 Cristafano 5 Blade 68" Ceiling Fan
- Precision machine cut and polished lead-free SPECTRA Swarovski
- Crystal
- Cristafano F900 Fan Not Included
Specifications
- Brand Model Compatibility:
- F900
- Collection:
- Cristafano™
- Color Finish Category:
- Browns
- Color Finish Name:
- Belcaro Walnut
- Height:
- 3-3/4 in
- Indoor Outdoor:
- Indoor
- Length:
- 12-1/4 in
- Material:
- Swarovski Crystal
- Product Type:
- Crystal
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 706411031625
- Width:
- 12-1/4 in