Downrod Coupler
Downrod Coupler
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- MinkaAire DR500 Downrod Coupler
- Downrod Coupler: For use with 3/4 in I.D. down rods
- Create 73 in - 144 in drops from the ceiling
- Accessory Down Rod sizes available: 12 in, 18 in, 24 in, 36 in, 48 in, 60 in, 72 in
- MA DR518
- MA DR524
- MA DR536
- MA DR548
- MA DR560
- MA DR572
Specifications
- Color Finish Category:
- Browns
- Color Finish Name:
- Distressed Koa
- Height:
- 1-22/25 in
- Indoor Outdoor:
- Indoor
- Material:
- Zinc
- Product Type:
- Coupler
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- Type:
- MDR500ODK
- UPC:
- 706411053122
- Width:
- 1-13/100 in