Downrod Coupler
Downrod Coupler
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Downrod Coupler: For use with 3/4 in I.D. down rods
- Create 73 in - 144 in drops from the ceiling
- Accessory Down Rod sizes available: 12 in, 18 in, 24 in, 36 in, 48 in, 60 in, 72 in
- MA DR512
- MA DR518
- MA DR524
- MA DR536
- MA DR548
- MA DR560
- MA DR572
Specifications
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Soft Brass
- ETL Listed:
- No
- Height:
- 1-22/25 in
- Material:
- Zinc
- Proposition 65:
- www.P65Warnings.ca.gov
- Type:
- MDR500SBR
- UL Listed:
- No
- UPC:
- 706411060052
- Width:
- 1-13/100 in