60 in. Ceiling Fan in White
Dream Star 60 in. Ceiling Fan in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Includes: 12" downrod
- Includes: Remote control (RC400)
- Includes: 18 Watt LED Integrated Light (3 Year Warranty)
- Limited Lifetime Motor Warranty
- Six speed fan control in forward and reverse
- On/Off plus full range light dimmer
- Includes one (1) hand held remote control (RC400), wall holster
- Wireless remote operation
- Operates at distance of 23 feet (Distance can vary dependent on construction of building and room fan is hung in
- 256-Bit Remote System
Specifications
- Blade Span:
- 60 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 5673 ft3/min
- Ceiling Fan Blade Finish:
- White
- Collection:
- Dream Star
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 3000
- Control Type:
- Remote
- Dimmable:
- Yes
- Energy Star Compliant:
- No
- Fan Speeds:
- 6
- Height:
- 22-1/2 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Style:
- Modern, Contemporary
- Lumens:
- 683
- Number of Blades:
- 8
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- RPM:
- 90
- UL Listed:
- Yes
- UPC:
- 706411059032
- Volts:
- 120V
- Watts:
- 18 W