52 in. 5-Blade Indoor Ceiling Fan in Burnished Nickel
Dyno 52 in. 5-Blade Indoor Ceiling Fan in Burnished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Includes: Five Plywood Blades
- Burnished Nickel - Savannah Gray blades with Etched Lens
- Includes: 6" downrod
- Includes: Remote Control (RCS213)
- Includes: Integrated 17 Watt Dimmable LED Light
- Comes with Receiver: LD001021500S
- Limited Lifetime Motor Warranty
Specifications
- AMP:
- 0.54
- Blade Pitch:
- 12°
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 4223 ft3/min
- Ceiling Fan Blade Finish:
- Savannah Grey
- Collection:
- Dyno
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Burnished Nickel
- Color Temperature:
- 3000
- Control Type:
- Remote Control
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Glass Type:
- Etched Lens
- Height:
- 12 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Length:
- 52 in
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Lumens:
- 1201.6
- Material:
- Wood, Paper
- Material Type:
- Plywood
- Number Of Hours:
- 30000 h
- Number of Blades:
- 5
- Number of Lights:
- 1
- Proposition 65:
- www.P65Warnings.ca.gov
- RPM:
- 217
- UL Listed:
- No
- UPC:
- 706411061981
- Volts:
- 120V
- Watts:
- 64.95 W
- Width:
- 52 in