52 in. 5-Blade Indoor Ceiling Fan in Heirloom Bronze
Dyno 52 in. 5-Blade Indoor Ceiling Fan in Heirloom Bronze
Product Details
Product Details
Documents
Specifications
- AMP:
- 0.54
- Blade Pitch:
- 12°
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 4223 ft3/min
- Ceiling Fan Blade Finish:
- Barnwood
- Collection:
- Dyno
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Heirloom Bronze
- Color Temperature:
- 3000
- Control Type:
- Remote Control
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Etched Lens
- Height:
- 12 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lumens:
- 1201.6
- Material:
- Wood, Paper
- Material Type:
- Plywood
- Number Of Hours:
- 30000 h
- Number of Blades:
- 5
- Number of Lights:
- 1
- Proposition 65:
- www.P65Warnings.ca.gov
- RPM:
- 217
- UL Listed:
- No
- UPC:
- 706411061998
- Watts:
- 64.95 W