60 in. 5-Blade Indoor Ceiling Fan in Burnished Nickel
Dyno 60 in. 5-Blade Indoor Ceiling Fan in Burnished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Integrated light uses 24-Watt LED (included)
- 1498 delivered lumens
- CRI 94.2
- Hand held remote control system included (RC600)
- Includes:Five Blades
- Burnished Nickel - Savannah Gray blades with Etched Lens
- Includes: 6" downrod
- Energy Star rated
- Limited Lifetime Motor Warranty
-
Green
Specifications
- Blade Pitch:
- 12°
- Blade Span:
- 60 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 5987 ft3/min
- Ceiling Fan Blade Finish:
- Savannah Grey
- Collection:
- Dyno
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Burnished Nickel
- Color Temperature:
- 3000
- Control Type:
- Remote
- Diameter:
- 60 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Fan Speeds:
- 5
- Glass Type:
- Etched
- Height:
- 15-1/2 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Length:
- 60 in
- Light Bulb Base Type:
- Integrated
- Light Bulb Shape Code:
- Z22
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional
- Lumens:
- 1656
- Material:
- Steel
- Number Of Hours:
- 30000 h
- Number of Blades:
- 5
- Number of Lights:
- 1
- RPM:
- 155
- UL Listed:
- No
- UPC:
- 706411062032
- Volts:
- 120V
- Watts:
- 34 W
- Width:
- 60 in