52 in. 5-Blade Indoor Ceiling Fan in Coal
Espace 52 in. 5-Blade Indoor Ceiling Fan in Coal
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Shining as one of the brightest stars in our value collection, this transitional five blade LED design lends itself to larger living spaces. Espace (French for Space)LED fan by Minka-Aire provides a simplicity and refinement that inspires superior performance.
- Includes: 6" downrod
- Includes: Hand Held Remote (RCS213)
- Includes: Integrated LED Light Kit
- Limited Lifetime Motor Warranty
- Three speed fan control
- On/Off control
- Includes one (1) hand held remote control (RCS213), wall holster
- Wireless remote operation
- Operates at distance of 20-40 feet
Specifications
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 5124 ft3/min
- Ceiling Fan Blade Finish:
- Coal
- Collection:
- Espace
- Color Finish Category:
- Blacks
- Color Finish Name:
- Coal
- Color Temperature:
- 3000
- Control Type:
- Remote
- Dimmable:
- Yes
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Height:
- 14-1/4 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Style:
- Modern, Contemporary
- Lumens:
- 618
- Number of Blades:
- 5
- Proposition 65:
- WWW.P65WARNINGS.CA.GOV
- RPM:
- 161
- UL Listed:
- Yes
- UPC:
- 706411064425
- Volts:
- 120V
- Watts:
- 70.1 W