This product requires certification to purchase.

54 in. 4-Blade Ceiling Fan in Flat White

Minka Aire

Falco 54 in. 4-Blade Ceiling Fan in Flat White

  • Fast #
  • Part #MF796LWHF
  • Item #10357839
  • Manufacturer Part #F796L-WHF
3.1 out of 5 Customer Rating
Brand image
Minka Aire

Falco 54 in. 4-Blade Ceiling Fan in Flat White

  • Fast #
  • Part #MF796LWHF
  • Item #10357839
  • Manufacturer Part #F796L-WHF
3.1 out of 5 Customer Rating

X Points

Color Finish Name: Flat White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Includes Four Plywood Blades
  • Includes: 6" downrod
  • Includes: Integrated 20w LED Light
  • Limited Lifetime Motor Warranty
  • Three speed fan control
  • On/Off control
  • Includes one (1) hand held remote control (RCS213), wall holster
  • Wireless remote operation
  • Operates at distance of 20-40 feet
  • 12 volt battery included
  • Requires Certification

Specifications

AMP:
0.51
Blade Pitch:
12°
Blade Span:
54 in
CEC Compliant:
For Sale in CA
CFM:
5121
Ceiling Fan Blade Finish:
Flat White
Collection:
Falco
Color Finish Category:
Whites
Color Finish Name:
Flat White
Color Temperature:
3000
Control Type:
Remote
Diameter:
54
Dimmable:
Yes
ETL Listed:
Yes
Energy Star Compliant:
No
Fan Speeds:
3
Glass Type:
White
Height:
15-7/20
Indoor Outdoor:
Indoor
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Integrated
Light Bulb Type:
LED
Lighting Direction:
Down Lighting
Lighting Style:
Modern
Lumens:
1205.6
Material:
Plywood
Number Of Hours:
30000
Number of Blades:
4
Number of Lights:
1
RPM:
170
UPC:
706411070815
Volts:
120V
Watts:
61.1