This product requires certification to purchase.

54 in. 4-Blade Indoor Integrated LED Hugger Ceiling Fan in Coal

Minka Aire

Falco 54 in. 4-Blade Indoor Integrated LED Hugger Ceiling Fan in Coal

  • Fast #
  • Part #MF797LCL
  • Item #11493759
  • Manufacturer Part #F797L-CL
3.4 out of 5 Customer Rating
Brand image
Minka Aire

Falco 54 in. 4-Blade Indoor Integrated LED Hugger Ceiling Fan in Coal

  • Fast #
  • Part #MF797LCL
  • Item #11493759
  • Manufacturer Part #F797L-CL
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Includes: Remote control (RCS213)
  • Includes: 20 Watt LED Integrated Light (3 Year Warranty)
  • Limited Lifetime Motor Warranty
  • Three speed fan control
  • On / Off plus full range light dimmer
  • Includes one (1) hand held remote control, wall holster
  • Wireless remote operation
  • Operates at distance of 20-40 feet
  • Can be used in conjunction with WCS213 wall mount AireControl®
  • 12 volt battery included
  • Requires Certification
Dimensions & Measurements
Blade Pitch
12°
Blade Span
54 in
CFM
4096 ft3/min
Height
10-13/25 in
Length
54 in
Width
54 in
Characteristics & Features
Ceiling Fan Blade Finish
Coal
Collection
Falco
Color Finish Category
Blacks
Color Finish Name
Coal
Control Type
Remote
Indoor Outdoor
Indoor
Installation Type
Ceiling Mount
Light Bulb Type
LED
Material
Plywood
Number of Blades
4
Electrical & Operational Information
Fan Speeds
3
RPM
155
Volts
120V
Warranty & Product Information
CEC Compliant
For Sale in CA
Energy Star Compliant
No
ETL Listed
Yes
Type
MF797LCL
UPC
706411071485