This product requires certification to purchase.

54 in. 4-Blade Indoor Integrated LED Hugger Ceiling Fan in Flat White

Minka Aire

Falco 54 in. 4-Blade Indoor Integrated LED Hugger Ceiling Fan in Flat White

  • Fast #
  • Part #MF797LWHF
  • Item #11493765
  • Manufacturer Part #F797L-WHF
3.1 out of 5 Customer Rating
Brand image
Minka Aire

Falco 54 in. 4-Blade Indoor Integrated LED Hugger Ceiling Fan in Flat White

  • Fast #
  • Part #MF797LWHF
  • Item #11493765
  • Manufacturer Part #F797L-WHF
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Includes: Remote control (RCS213)
  • Includes: 20 Watt LED Integrated Light (3 Year Warranty)
  • Limited Lifetime Motor Warranty
  • Three speed fan control
  • On / Off plus full range light dimmer
  • Includes one (1) hand held remote control, wall holster
  • Wireless remote operation
  • Operates at distance of 20-40 feet
  • Can be used in conjunction with WCS213 wall mount AireControl®
  • 12 volt battery included
  • Requires Certification

Specifications

Blade Pitch:
12°
Blade Span:
54 in
CEC Compliant:
For Sale in CA
CFM:
4096 ft3/min
Ceiling Fan Blade Finish:
Flat White
Collection:
Falco
Color Finish Category:
Whites
Color Finish Name:
Flat White
Control Type:
Remote
ETL Listed:
Yes
Energy Star Compliant:
No
Fan Speeds:
3
Height:
10-13/25 in
Indoor Outdoor:
Indoor
Installation Type:
Ceiling Mount
Length:
54 in
Light Bulb Type:
LED
Material:
Plywood
Number of Blades:
4
RPM:
155
Type:
MF797LWHF
UPC:
706411071508
Volts:
120V
Width:
54 in