54in. 4-Blade Indoor LED Flush Mount Ceiling Fan with Remote Control
Falco 54in. 4-Blade Indoor LED Flush Mount Ceiling Fan with Remote Control
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Includes:Remote control (RCS213)
- Includes:20 Watt LED Integrated Light (3 Year Warranty)
- Limited Lifetime Motor Warranty
- Three speed fan control
- On / Off plus full range light dimmer
- Includes one (1) hand held remote control, wall holster
- Wireless remote operation
- Operates at distance of 20-40 feet
- Can be used in conjunction with WCS213 wall mount AireControl®
- 12 volt battery included
Specifications
- Blade Pitch:
- 12°
- Blade Span:
- 54 in
- CFM:
- 4096 ft3/min
- Ceiling Fan Blade Finish:
- Coal
- Collection:
- Falco
- Color Finish Category:
- Greys
- Color Finish Name:
- Coal, Soft Brass
- Control Type:
- Remote
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Height:
- 10-13/25 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Type:
- LED
- Material:
- Plywood
- Number of Blades:
- 4
- RPM:
- 155
- UPC:
- 706411071492
- Volts:
- 120V
- Width:
- 54 in