60 in. 15W 3-Blade Ceiling Fan with LED Light in Silver
Force 60 in. 15W 3-Blade Ceiling Fan with LED Light in Silver
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Integrated light kit
- Limited lifetime warranty
Specifications
- AMP:
- 0.55
- Blade Pitch:
- Variable
- Blade Span:
- 60 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 6235
- Ceiling Fan Blade Finish:
- Silver
- Collection:
- Force
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Energy Star Compliant:
- No
- Glass Type:
- Etched
- Height:
- 14
- Light Bulb Type:
- LED
- Material:
- Plastic
- Material Type:
- ABS
- Number of Blades:
- 3
- Number of Lights:
- 1
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 706411054327
- Watts:
- 45.6