This product requires certification to purchase.

65 in. 8-Blade Indoor/Outdoor Integrated LED Ceiling Fan in Brushed Nickel/Silver

Minka Aire

Future 65 in. 8-Blade Indoor/Outdoor Integrated LED Ceiling Fan in Brushed Nickel/Silver

  • Fast #
  • Part #MF756LBNW
  • Item #10061127
  • Manufacturer Part #F756L-BNW
3.3 out of 5 Customer Rating
Brand image
Minka Aire

Future 65 in. 8-Blade Indoor/Outdoor Integrated LED Ceiling Fan in Brushed Nickel/Silver

  • Fast #
  • Part #MF756LBNW
  • Item #10061127
  • Manufacturer Part #F756L-BNW
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel, Silver Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • The Future is now! With a diecast motor housing, Future provides elements of modern industrial design, with a transitional flair. With added hardware accents to the blade arms, no detail is left undone. Future has indoor and outdoor capabilities, along with an energy efficient DC motor. Equipped with a 30-watt integrated LED light, Future will brighten up any living space.
  • Includes: Remote Control (RC1000)
  • Includes: Integrated 40w light kit
  • Includes: 6" downrod
  • Smart Fan integration is enabled with download of Bond Home application
  • Energy Efficient DC Motor
  • ETL Listed for Wet Locations
  • Limited lifetime motor warranty
  • Requires Certification
Dimensions & Measurements
Blade Pitch
14°
Blade Span
65 in
CFM
7921 ft3/min
Height
13-63/100 in
Characteristics & Features
Ceiling Fan Blade Finish
Silver
Collection
Future
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel, Silver
Color Temperature
3000
Control Type
Remote
Dimmable
Yes
Indoor Outdoor
Outdoor
Installation Type
Ceiling Mount
Light Bulb Base Type
Integrated
Number of Blades
8
Proposition 65
WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For more information:www.p65warnings.ca.gov
Electrical & Operational Information
Fan Speeds
6
Lumens
2113
Number Of Hours
20000 hr
RPM
100
Volts
120V
Watts
40 W
Warranty & Product Information
CEC Compliant
For Sale in CA
Energy Star Compliant
No
ETL Listed
Yes
UPC
706411069345