52 in. 4-Blade Ceiling Fan in Bahama Beige
Gauguin™ 52 in. 4-Blade Ceiling Fan in Bahama Beige
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Includes cap for non-light use
- Integrated light kit
- Limited lifetime warranty
- Bahama Beige finish - Bahama Beige blades with Etched glass
- Includes: 6" downrod
- Includes: Wall Control (WCS212)
- Includes: (1) 6w GU-10 Bi-pin LED Bulb Delivered Lumens: 401
- Adaptable to a flush mount ceiling fan with optional low ceiling adapter (A581)
- Limited lifetime motor warranty
Specifications
- AMP:
- 0.43
- Blade Pitch:
- 14°
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 4834 ft3/min
- Ceiling Fan Blade Finish:
- Bahama Beige
- Collection:
- Gauguin™
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Bahama Beige
- Color Temperature:
- 3000
- Control Type:
- Wall Control
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Height:
- 14 in
- Indoor Outdoor:
- Outdoor
- Light Bulb Base Type:
- GX5.3
- Light Bulb Shape Code:
- MR16
- Light Bulb Type:
- Halogen
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Lumens:
- 301
- Material:
- Plastic
- Material Type:
- ABS
- Number Of Hours:
- 25000 h
- Number of Blades:
- 4
- Number of Lights:
- 1
- Proposition 65:
- www.P65Warnings.ca.gov
- UL Listed:
- Yes
- UPC:
- 706411065064
- Volts:
- 120V
- Watts:
- 52 W