Grey Receiver for F1000, F844 and F556L Ceiling Fans
Grey Receiver for F1000, F844 and F556L Ceiling Fans
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Required accessory for optional controllers for Contractor Uni-Pack LED (F656L)
- Replacement accessory for F844, F556L, and F1000 ceiling fans (receiver comes installed with these models)
Specifications
- Brand Model Compatibility:
- F1000, F844 and F556L Ceiling Fans
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Height:
- 2 in
- Length:
- 1 in
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 706411054778
- Width:
- 4-3/4 in