56 in. 5-Blade Indoor/Outdoor Ceiling Fan in Oil Rubbed Bronze
Groton 56 in. 5-Blade Indoor/Outdoor Ceiling Fan in Oil Rubbed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Groton Oil Rubbed Bronze Ceiling Fan with Light
- 5-Blades 56" Sweep
- 12 Degree Blade Pitch
- 10" Downrod
- Uses 2-50W Mini-Can Halogen Bulbs (Incl.)
- Maximum CFM 5722
- Indoor/Outdoor Use
- Hand Held Remote Control System (Incl.)
- Limited lifetime warranty
Specifications
- AMP:
- 0.23, 0.38, 0.54
- Blade Pitch:
- 12°
- Blade Span:
- 56 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 6392
- Ceiling Fan Blade Finish:
- Dark Pine
- Collection:
- Groton
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Color Temperature:
- 3000
- Control Type:
- Remote
- Diameter:
- 56
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Glass Type:
- Clear Fresnel
- Height:
- 20
- Indoor Outdoor:
- Indoor, Outdoor
- Light Bulb Base Type:
- Mini Candelabra E-11
- Light Bulb Shape Code:
- T4
- Light Bulb Type:
- Halogen
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Industrial, Nautical
- Lumens:
- 1683
- Material:
- Plastic
- Material Type:
- ABS
- Number Of Hours:
- 20000
- Number of Blades:
- 5
- Number of Lights:
- 2
- Proposition 65:
- www.P65Warnings.ca.gov
- RPM:
- 148
- Type:
- MF681LORB
- UL Listed:
- Yes
- UPC:
- 706411064876
- Watts:
- 64.8