64.8W 5-Blade Ceiling Fan with 56 in. Blade Span and Halogen Light in Brushed Nickel Wet
Groton 64.8W 5-Blade Ceiling Fan with 56 in. Blade Span and Halogen Light in Brushed Nickel Wet
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Groton Brushed Nickel Wet Ceiling Fan with Light
- 5-Blades 56" Sweep
- 12 Degree Blade Pitch
- 10" Downrod
- Uses 2-50W Mini-Can Halogen Bulbs (Incl.)
- Maximum CFM 5722
- Indoor/Outdoor Use
- Hand Held Remote Control System (Incl.)
- Limited lifetime warranty
Specifications
- AMP:
- 0.23, 0.38, 0.54
- Blade Pitch:
- 12°
- Blade Span:
- 56 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 6392
- Ceiling Fan Blade Finish:
- Silver
- Collection:
- Groton
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel Wet
- Energy Star Compliant:
- No
- Glass Type:
- Clear Fresnel
- Height:
- 20
- Light Bulb Base Type:
- Mini Candelabra E-11
- Light Bulb Shape Code:
- T4
- Light Bulb Type:
- Halogen
- Lighting Direction:
- Down Lighting
- Material:
- Plastic
- Material Type:
- ABS
- Number of Blades:
- 5
- Number of Lights:
- 2
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 706411054808
- Watts:
- 64.8