This product requires certification to purchase.

58 in. 3-Blade Indoor Integrated LED Hugger in Flat White

Minka Aire

Hourglass 58 in. 3-Blade Indoor Integrated LED Hugger in Flat White

  • Fast #
  • Part #MF468LWHF
  • Item #11493688
  • Manufacturer Part #F468L-WHF
4.5 out of 5 Customer Rating
Brand image
Minka Aire

Hourglass 58 in. 3-Blade Indoor Integrated LED Hugger in Flat White

  • Fast #
  • Part #MF468LWHF
  • Item #11493688
  • Manufacturer Part #F468L-WHF
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Flat White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Includes: 6" downrod
  • Includes: Remote control (RC1000)
  • Includes: 20 Watt LED Integrated Light (3 Year Warranty)
  • ETL Rated for Dry Locations
  • Limited Lifetime Motor Warranty
  • Six speed fan control in forward and reverse
  • On/Off plus full range light dimmer
  • Includes one (1) hand held remote control, wall holster
  • Wireless remote operation
  • Operates at distance of 23 feet
  • Requires Certification

Specifications

Blade Pitch:
16°
Blade Span:
58 in
CEC Compliant:
For Sale in CA
CFM:
4573 ft3/min
Ceiling Fan Blade Finish:
Flat White
Collection:
Hourglass
Color Finish Category:
Whites
Color Finish Name:
Flat White
Control Type:
Remote
ETL Listed:
Yes
Energy Star Compliant:
No
Fan Speeds:
6
Height:
12-63/100 in
Indoor Outdoor:
Indoor
Installation Type:
Ceiling Mount
Length:
58 in
Light Bulb Type:
LED
Material:
Plastic
Material Type:
ABS
Number of Blades:
3
RPM:
150
UPC:
706411071522
Volts:
120V
Width:
58 in