54 in. 3-Blade Indoor Ceiling Fan in Kocoa
Java 54 in. 3-Blade Indoor Ceiling Fan in Kocoa
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- MinkaAire F753L 54" 3 Blade Java LED Outdoor Ceiling Fan with Integrated Light Kit Included
- Kocoa finish - Kocoa blades
- Includes: 6" downrod
- Includes: Integrated LED Light Kit
- Limited Lifetime Motor Warranty
- Three speed fan control
- On/Off control
- Includes one (1) hand held remote control (RCS213), wall holster
- Wireless remote operation
Specifications
- AMP:
- 0.42
- Blade Pitch:
- 14°
- Blade Span:
- 54 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 5682 ft3/min
- Ceiling Fan Blade Finish:
- Kocoa
- Collection:
- Java
- Color Finish Category:
- Browns
- Color Finish Name:
- Kocoa
- Color Temperature:
- 3000
- Control Type:
- Remote
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Glass Type:
- Opal Etched
- Height:
- 13-1/4 in
- Indoor Outdoor:
- Indoor
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 1550
- Material:
- Plastic
- Material Type:
- Medium-Density
- Number of Blades:
- 3
- Number of Lights:
- 1
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 706411054259
- Volts:
- 120V
- Watts:
- 47 W