This product requires certification to purchase.

60 in. 5-Blade Indoor Ceiling Fan in Burnished Nickel

Minka Aire

Kafe-XL 60 in. 5-Blade Indoor Ceiling Fan in Burnished Nickel

  • Fast #
  • Part #MF696BNK
  • Item #7340879
  • Manufacturer Part #F696-BNK
5 out of 5 Customer Rating
Brand image
Minka Aire

Kafe-XL 60 in. 5-Blade Indoor Ceiling Fan in Burnished Nickel

  • Fast #
  • Part #MF696BNK
  • Item #7340879
  • Manufacturer Part #F696-BNK
5 out of 5 Customer Rating

X Points

Color Finish Name: Burnished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • The big brother of the Kola, the Kola-XL includes the same sleek styling while adding improved performance and functionality.
  • 5-Blades 60" Sweep
  • 12 Degree Blade Pitch
  • 6" Downrod
  • Maximum CFM 6418
  • Universal Light Kit Available (Sold Separately)
  • Full Function Hand Held Remote Control System (Incl.)
  • Limited lifetime warranty
  • Energy Star Rated
  • AireControl® by MinkaAire® controls all functions: such as speed control and off-on.
  • Requires Certification
Dimensions & Measurements
Blade Pitch
12°
Blade Span
60 in
CFM
6305 ft3/min
Diameter
60 in
Height
15 in
Length
60 in
Width
60 in
Characteristics & Features
Ceiling Fan Blade Finish
Seashore Grey
Collection
Kafe-XL
Color Finish Category
Nickel Tones
Color Finish Name
Burnished Nickel
Control Type
Remote/Wall Control
Dimmable
No
Indoor Outdoor
Indoor
Installation Type
Hanging Mount
Lighting Style
Traditional, Transitional
Material
Steel, Plywood, Aluminum
Material Type
Plywood
Number of Blades
5
Proposition 65
WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
Electrical & Operational Information
AMP
0.24, 0.71
Fan Speeds
2
Volts
120V
Watts
84.46 W
Warranty & Product Information
Energy Star Compliant
No
ETL Listed
Yes
UL Listed
No
UPC
706411056482