52 in. 5-Blade Indoor Ceiling Fan in Brushed Nickel
Kelvyn 52 in. 5-Blade Indoor Ceiling Fan in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'VA'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Adjust lighting temperature to suit your changing needs throughout the day. Whether it's time for homework and bright cool temps, or if you prefer softer, warmer light in the evening to relax, Kelvyn has it all.
- Includes (5) plywood blades
- Brushed Nickel finish - Silver blades with etched lens
- Includes: Remote Control (RCS213)
- Includes: Integrated 14w CCT light kit
- Includes: 6" downrod
- ETL Listed for Dry Locations
- Limited lifetime motor warranty
- Three speed fan control
- On / Off plus full range light dimmer
Specifications
- AMP:
- 0.28, 0.4, 0.58
- Blade Pitch:
- 12°
- Blade Span:
- 52 in
- CFM:
- 4632 ft3/min
- Ceiling Fan Blade Finish:
- Silver
- Collection:
- Kelvyn
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Color Temperature:
- 3000
- Control Type:
- Remote Control
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Fan Speeds:
- 3
- Height:
- 14-22/25 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Hanging Mount
- Light Bulb Base Type:
- Y17
- Light Bulb Shape Code:
- Z18
- Light Bulb Type:
- Integrated LED
- Lighting Style:
- Contemporary, Transitional
- Lumens:
- 1519.5
- Material:
- Plastic, Plywood
- Material Type:
- PC
- Number Of Hours:
- 50000 hr
- Number of Blades:
- 5
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For more information:www.p65warnings.ca.gov
- RPM:
- 164
- UPC:
- 706411068638
- Volts:
- 120V
- Watts:
- 70.69 W