84.6W 5-Blade Ceiling Fan in Dark Brushed Bronze

You last purchased this on
 
Minka Aire

Kole 84.6W 5-Blade Ceiling Fan in Dark Brushed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Minka Aire

Kole 84.6W 5-Blade Ceiling Fan in Dark Brushed Bronze

  • Fast #
  • Part #MF689DBB
  • Item #4376489
  • Manufacturer Part #F689-DBB
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Dark Brushed Bronze Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Limited lifetime warranty
  • Universal light kit adaptable
  • Requires Certification

Specifications

AMP:
0.71
Blade Pitch:
12°
Blade Span:
60 in
CEC Compliant:
For Sale in CA
CFM:
6497 ft3/min
Ceiling Fan Blade Finish:
Dark Maple/Dark Walnut
Collection:
Kole
Color Finish Category:
Bronze Tones
Color Finish Name:
Dark Brushed Bronze
Control Type:
Remote
Diameter:
60 in
Dimmable:
No
ETL Listed:
Yes
Energy Star Compliant:
Yes
Green Product:
Yes, Energy Star
Height:
13-1/4 in
Indoor Outdoor:
Indoor
Lighting Style:
Transitional
Material:
Plywood
Material Type:
Plywood
Number of Blades:
5
UL Listed:
No
Volts:
120V
Watts:
84.6 W
Width:
60 in