LED Fan Light Kit for F886 Fans in Brushed Nickel Wet
Xtreme H2O LED Fan Light Kit for F886 Fans in Brushed Nickel Wet
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- LED Light Kit for the MinkaAire F886 Xtreme H2O ceiling fans only
- 20w integrated LED
- 6-1/2" Diameter x 1-3/4" Height
- 1430 Lumens
- 3,000K Color Temperature
- CRI: 80
-
Green
Specifications
- Brand Model Compatibility:
- F886
- Collection:
- Xtreme H2O
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel Wet
- Color Temperature:
- 3000
- Depth:
- 7
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 2
- Indoor Outdoor:
- Indoor, Outdoor
- Length:
- 7
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lumens:
- 1430
- Material:
- Metal
- Number Of Hours:
- 30000
- Number of Lights:
- 1
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 706411056123
- Volts:
- 120V
- Watts:
- 20
- Width:
- 7