65 in. 3-Blade Outdoor Ceiling Fan in Driftwood
Light Wave 65 in. 3-Blade Outdoor Ceiling Fan in Driftwood
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Includes: (1)6" downrod
- Includes: remote control (RCS213)
- Integrated 26 watt LED module
- Capable of being dimmed
- Limited lifetime motor warranty
- Rated for dry locations
- Three speed fan control
- On / Off plus full range light dimmer
- Includes one (1) hand held remote control, wall holster
- Wireless remote operation
Documents
Specifications
- Blade Span:
- 65 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 5718 ft3/min
- Ceiling Fan Blade Finish:
- Driftwood
- Collection:
- Light Wave
- Color Finish Category:
- Browns
- Color Finish Name:
- Driftwood
- Color Temperature:
- 3000
- Control Type:
- Remote
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Height:
- 15-3/4 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Integrated
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Modern
- Lumens:
- 1883
- Number of Blades:
- 3
- Proposition 65:
- WWW.P65WARNINGS.CA.GOV
- RPM:
- 121
- UL Listed:
- Yes
- UPC:
- 706411067037
- Watts:
- 26 W