Low Ceiling Adapter in Coal
Low Ceiling Adapter in Coal
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Low Ceiling Adapter
- Only for use on specified MinkaAire fans
Specifications
- Brand Model Compatibility:
- F513, F514, F522, F534L, F546 and F547 Ceiling Fans
- Color Finish Category:
- Blacks
- Color Finish Name:
- Coal
- Dimmable:
- No
- ETL Listed:
- No
- Height:
- 2-37/100 in
- Indoor Outdoor:
- Indoor
- Material:
- Steel, Zinc
- Product Type:
- Adapter
- Proposition 65:
- www.P65Warnings.ca.gov
- Smart Home Enabled:
- No
- UL Listed:
- No
- UPC:
- 706411061080
- Width:
- 5-3/25 in