54 in. 5-Blade Indoor Ceiling Fan in Coal
Lun-Aire 54 in. 5-Blade Indoor Ceiling Fan in Coal
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- MinkaAire F534L 54" 5 Blade Lun-Aire LED Indoor Ceiling Fan with Integrated LED Light and Three Speed Pull Chain
- Includes: Set of 5 blades
- Includes: 6" downrod
- Includes: 3-speed Pull Chain control
- Includes: Integrated 17 Watt LED Light (3-Year Warranty)
- Lumens: 1,100
- Color Rendering Index (CRI): 80
- Color Temperature: 3,000K
- Limited lifetime motor warranty
- AireControl® by MinkaAire® controls all functions. Speed control. dimmer, and off-on.
Specifications
- AMP:
- 0.25, 0.54
- Blade Pitch:
- 12°
- Blade Span:
- 54 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 2176
- Ceiling Fan Blade Finish:
- Coal
- Collection:
- Lun-Aire
- Color Finish Category:
- Blacks
- Color Finish Name:
- Coal
- Color Temperature:
- 3000
- Control Type:
- Pull Chain
- Dimmable:
- No
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Glass Type:
- Etched Opal
- Height:
- 15-1/4
- Indoor Outdoor:
- Indoor
- Installation Type:
- Downrod
- Light Bulb Base Type:
- Integrated
- Light Bulb Shape Code:
- Z17
- Light Bulb Type:
- LED
- Lighting Style:
- Contemporary, Modern
- Lumens:
- 798.2
- Material:
- Steel, Wood
- Material Type:
- Plywood
- Number Of Hours:
- 30000
- Number of Blades:
- 5
- Number of Lights:
- 1
- Proposition 65:
- WWW.P65WARNINGS.CA.GOV
- RPM:
- 161
- UL Listed:
- Yes
- UPC:
- 706411064432
- Volts:
- 120V
- Watts:
- 65.01